PANDUIT #CJ66UEI

Modular Jack, IDC-Press-Fit, 6-Wire RJ11, Cat 3, Ivory, Faceplate/Adapter/Box Mounting

SKU: 07498357373
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 6-Wire RJ11
Wiring Code: USOC
Category: 3
Color: Ivory
Manufacturer Series: Mini-Com Mini-Jack
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 6-Wire RJ11; Wiring Code - USOC; Category - 3; Color - Ivory; Manufacturer Series - Mini-Com Mini-Jack