Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Modular Jack, 110 Punch Down, 8-Wire RJ45, Cat 6, Black

SKU: 07498357470
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Black
Manufacturer Series: NetKey
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - 110; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - Black; Manufacturer Series - NetKey