PANDUIT #CC5E88BL

Modular Coupler, 8-Wire RJ45, Cat 5e, Black, Faceplate/Panel Mounting

SKU: 07498334446
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular Coupler
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Black
Manufacturer Series: Mini-Com TX5e
Description
UTP Jack Inserts: Module Type - Modular Coupler; Mounting - Faceplate, Patch Panel; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Black; Additional Information - Material: ABS; Manufacturer Series - Mini-Com TX5e
Additional Info: Material: ABS