Menu Search
UTP Jack Inserts Jack, UTP Coupler; CAT 5e; Black

PANDUIT #IAEBHC5E

IndustrialNetâ„¢ Jack, UTP Coupler; CAT 5e; Black

SKU #07498391254
Manufacturer Series: TX5e
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: UTP Coupler Jack
Configuration: 8-Wire, 8-Position, RJ45
Category: 5e
Color: Black

UTP Coupler Jack Module, 8-Wire, 8-Position, RJ45, Cat 5e, Black

Additional Info: Termination Style: Giga-TX (TG Style)