Menu Search
PANDUIT #CJD688TPEI

Mini-ComĀ® Jack, Modular UTP; Snap In Connection; CAT 5e; Ivory

SKU # 07498344518 Manufacturer Series: TX6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Electric Ivory

Modular UTP Jack 8-Wire RJ45 Electric Ivory 5e

Additional Info: Unshielded, With Shuttered