You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CJ6X88TGYL

Mini-ComĀ® Jack, Modular UTP; Faceplate Adapter Box Mount; CAT 6; Yellow

SKU # 07498363899 Manufacturer Series: TX6 10Gig
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 6A, Yellow