Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 6A; Snap In Connection; Gray

PANDUIT #CJ6X88TGIG-24

Mini-ComĀ® Jack, Modular UTP; CAT 6A; Snap In Connection; Gray

SKU #07498301089
Manufacturer Series: TX6A 10Gig
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: International Gray

Modular UTP Jack 8-Wire RJ45 International Gray 6A

Additional Info: Unshielded, Housing Material: ABS, Operating Temperature Range: -10 - 60 deg C, Bulk Pack: 24