Menu Search
PANDUIT #CJ6X88TGBU-24

Mini-ComĀ® Jack, Modular UTP; CAT 6A; Snap In Connection; Blue

SKU # 07498301097 Manufacturer Series: TX6A 10Gig
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Blue

Modular UTP Jack 8-Wire RJ45 Blue 6A

Additional Info: Unshielded, Housing Material: ABS, Operating Temperature Range: -10 - 60 deg C, Bulk Pack: 24