Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 6; IDC Press-Fit Connection; Yellow

PANDUIT #CJ688TGYL

Mini-ComĀ® Jack, Modular UTP; CAT 6; IDC Press-Fit Connection; Yellow

SKU #07498339554
Manufacturer Series: TX6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 6, Yellow, Faceplate/Adapter/Box Mounting