Menu Search
PANDUIT #CJD688TGBR

Mini-ComĀ® Jack, Modular UTP; CAT 6; 8-Wire RJ45; Brown

SKU # 07498342470 Manufacturer Series: TX6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6

Additional Info: Unshielded, With Shuttered