Menu Search
PANDUIT #CJ688TGEI-24

Mini-ComĀ® Jack, Modular UTP; CAT 6; 8-Wire RJ45; Ivory

SKU # 07498301093 Manufacturer Series: TX6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Electric Ivory

Modular UTP Jack 8-Wire RJ45 Electric Ivory 6

Additional Info: Unshielded, Housing Material: ABS, Operating Temperature Range: -1 - 6 deg C, Bulk Pack: 24