Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 6; 8-Wire RJ45; Gray

PANDUIT #CJ688TGIG-24

Mini-ComĀ® Jack, Modular UTP; CAT 6; 8-Wire RJ45; Gray

SKU #07498301094
Manufacturer Series: TX6 PLUS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: International Gray

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 6, International Gray

Additional Info: Material: ABS. With Strain Relief