Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 5e; 8-Wire RJ45; White

PANDUIT #NK5E88MWHY

NetKey® Jack, Modular UTP; CAT 5e; 8-Wire RJ45; White

SKU #07498305505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: White

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 5e, White