You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #MP588-M

Pan-Plug Jack, Modular UTP; CAT 5e; 8-Wire RJ45; Clear

SKU # 07498370968
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Crimp-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Clear

Modular Jack, IDC-Crimp-Fit, 8-Wire RJ45, Cat 5e, Clear, Faceplate/Adapter/Box Mounting

Additional Info: Pack of 1000