This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
PANDUIT #CJ5E88TGYL-24

Mini-ComĀ® Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Yellow

SKU # 07498301108 Manufacturer Series: TX5e
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Yellow

Modular UTP Jack 8-Wire RJ45 Yellow 5e

Additional Info: Unshielded, Housing Material: Plastic, Bulk Pack: 24