Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Violet
PANDUIT #CJ5E88TVL

Mini-ComĀ® Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Violet

SKU # 07498377143 Manufacturer Series: TX5e
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Violet

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 5e, Violet, Faceplate/Adapter/Box Mounting