OPTICAL CABLE #U6A05

Modular UTP Jack RJ45 Blue 6A

SKU: 47003401285
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Panel
Configuration: RJ45
Wiring Code: Token Ring and 10G/10/1000 Base-T, 100 Base-TX
Category: 6A
Color: Blue
Manufacturer Series: UMJ
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - 110; Mounting - Panel; Configuration - RJ45; Wiring Code - Token Ring and 10G/10/1000 Base-T, 100 Base-TX; Category - 6A; Color - Blue; Manufacturer Series - UMJ