OPTICAL CABLE #LA6A04

Modular Jack RJ45 Green 6A

SKU: 47003401189
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular Jack
Connection: Plug In
Mounting: Keystone Opening
Configuration: RJ45
Category: 6A
Color: Green
Manufacturer Series: Limited Axcess
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - Plug In; Mounting - Keystone Opening; Configuration - RJ45; Category - 6A; Color - Green; Additional Information - Shielded, With Keyed Bezel; Manufacturer Series - Limited Axcess
Additional Info: Shielded, With Keyed Bezel