Menu Search

OPTICAL CABLE #KMJA5E10

Modular Jack Purple 5e

SKU: 47003401091
Manufacturer Series: KMJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Keystone Opening, Faceplate, Surface Mount, Box
Wiring Code: T568A/B
Category: 5e
Color: Purple
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - IDC - 110; Mounting - Keystone Opening, Faceplate, Surface Mount, Box; Wiring Code - T568A/B; Category - 5e; Color - Purple; Additional Information - Application: 1000Base-T Gigabit Ethernet, 100Base-TX Fast Ethernet, 10Base-T Ethernet, Boardband Video, Voice; Manufacturer Series - KMJ
Additional Info: Application: 1000Base-T Gigabit Ethernet, 100Base-TX Fast Ethernet, 10Base-T Ethernet, Boardband Video, Voice