OPTICAL CABLE #UMJA604

Modular Jack 6-Position Green 6

SKU: 47003401411
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Faceplate, Surface Mount, Box
Configuration: 6-Position
Wiring Code: T568A/B
Category: 6
Color: Green
Manufacturer Series: UMJ
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - IDC - 110; Mounting - Faceplate, Surface Mount, Box; Configuration - 6-Position; Wiring Code - T568A/B; Category - 6; Color - Green; Additional Information - Colored Bezel, Application: 1000Base-T Gigabit Ethernet, 100Base-TX Fast Ethernet, 10Base-T Ethernet, Boardband Video, Voice; Manufacturer Series - UMJ
Additional Info: Colored Bezel, Application: 1000Base-T Gigabit Ethernet, 100Base-TX Fast Ethernet, 10Base-T Ethernet, Boardband Video, Voice