Menu Search
UTP Jack Inserts Jack, Modular; IDC-110 Connection; CAT 5e; White

OPTICAL CABLE #KMJVL8A/B01

Jack, Modular; IDC-110 Connection; CAT 5e; White

SKU #47003401161
Manufacturer Series: KMJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Keystone Opening, Faceplate, Surface Mount, Box
Wiring Code: T568A/B
Category: 5e
Color: Office White

Modular Jack Office White 5e

Additional Info: Application: 1000Base-T Gigabit Ethernet, 100Base-TX Fast Ethernet, 10Base-T Ethernet, Boardband Video, Voice