You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OPTICAL CABLE #UMJL06U00

Jack, Modular; CAT 3; IDC-110 Connection; Ivory

SKU # 47003401484 Manufacturer Series: UMJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Faceplate, Surface Mount, Box
Category: 3
Color: Electrical Ivory

Modular Jack Electrical Ivory 3

Additional Info: Colored Bezel, Application: Voice Grade