LEVITON #61110-RC6

UTP Connector, IDC-Press Fit Connection, 8-Wire RJ45 Configuration, Cat 6, Crimson Red

SKU: 07847714469
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Crimson Red
Manufacturer Series: eXtreme 6+
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - Crimsom Red; Manufacturer Series - eXtreme 6+