LEVITON #41106-RO6

UTP Connector, IDC-Press Fit Connection, 6-Wire RJ11 Configuration, Cat Voice Grade, Orange

SKU: 07847783428
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 6-Wire RJ11
Wiring Code: USOC
Category: Voice Grade
Color: Orange
Manufacturer Series: QuickPort
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter; Configuration - 6-Wire RJ11; Wiring Code - USOC; Category - Voice Grade; Color - Orange; Manufacturer Series - QuickPort