Menu Search

LEVITON #6A10G-RY6

eXtreme Modular UTP Jack Yellow 6A

SKU: 07847743534
Manufacturer Series: QuickPort
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: 110 Punch Down
Mounting: Surface Mount
Wiring Code: T568A/B
Category: 6A
Color: Yellow
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - 110 Punch Down; Mounting - Surface Mount; Wiring Code - T568A/B; Category - 6A; Color - Yellow; Additional Information - Can be Mounted at 180-deg (straight), Housing Material: Plastic, Application: 10GBASE-T; Manufacturer Series - QuickPort eXtreme
Additional Info: Can be Mounted at 180-deg (straight), Housing Material: Plastic, Application: 10GBASE-T