Menu Search

LEVITON #5G110-RR5

GigaMax Modular UTP Jack Dark Red 8-Wire RJ45

SKU: 07847717705
Manufacturer Series: 5e+
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Dark Red
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Dark Red; Additional Information - Cat 5e Plus; Manufacturer Series - GigaMax 5e+
Additional Info: Cat 5e Plus