Menu Search

LEVITON #5G108-BB5

GigaMax Modular UTP Jack Brown 5e

SKU: 07847720294
Manufacturer Series: QuickPort
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: 110 Punch Down
Mounting: Surface Mount
Wiring Code: T568A/B
Category: 5e
Color: Brown
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - 110 Punch Down; Mounting - Surface Mount; Wiring Code - T568A/B; Category - 5e; Color - Brown; Additional Information - Housing Material: Plastic, Bulk Pack: 25; Manufacturer Series - QuickPort GigaMax
Additional Info: Housing Material: Plastic, Bulk Pack: 25