Menu Search
UTP Jack Inserts Jack, Modular UTP; Cat 6; 6-Wire RJ11; Yellow
LEVITON #41106-RY6

QuickPort Jack, Modular UTP; Cat 6; 6-Wire RJ11; Yellow

SKU # 07847783430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 6-Wire RJ11
Wiring Code: USOC
Category: Voice Grade
Color: Yellow

UTP Connector, IDC-Press Fit Connection, 6-Wire RJ11 Configuration, Cat Voice Grade, Yellow