Menu Search
UTP Jack Inserts Jack, Modular UTP; Cat 6; 6-Wire RJ11; Ivory

LEVITON #40836-BI

QuickPort Jack, Modular UTP; Cat 6; 6-Wire RJ11; Ivory

SKU #07847796792
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 6-Wire RJ11
Category: Voice Grade
Color: Ivory

Conductor Jack, IDC-Press Fit Connection, 6-Wire RJ11 Configuration, Cat Voice Grade, Ivory