Menu Search
LEVITON #6110G-RV6

eXtreme Jack, Modular UTP; CAT 6A; Surface Mount Mount; Green

SKU # 07847726220 Manufacturer Series: QuickPort
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: 110 Punch Down
Mounting: Surface Mount
Configuration: 8-Position, 8-Conductor
Wiring Code: T568A/B
Category: 6A
Color: Green

Modular UTP Jack 8-Position, 8-Conductor Green 6A

Additional Info: Can be Mounted at 180-deg (straight), Housing Material: Plastic, Application: 10 Gigabit Ethernet