Menu Search
LEVITON #61110-BE6

eXtreme Jack, Modular UTP; CAT 6; 8-Wire RJ45; Black

SKU # 07847720836 Manufacturer Series: 6+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Black

UTP Connector, IDC-Press Fit Connection, 8-Wire RJ45 Configuration, Cat 6, Black

Additional Info: Bulk Pack: 25