Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 6; 8-Wire RJ45; Almond

LEVITON #61110-RT6

eXtreme Jack, Modular UTP; CAT 6; 8-Wire RJ45; Almond

SKU #07847760084
Manufacturer Series: 6+
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Light Almond

UTP Connector, IDC-Press Fit Connection, 8-Wire RJ45 Configuration, Cat 6, Light Almond