You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEVITON #61110-BG6

eXtreme Jack, Modular UTP; CAT 6; 8-Position 8-Conductor; Gray

SKU # 07847720835 Manufacturer Series: QuickPort
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: 110 Punch Down
Mounting: Surface Mount
Configuration: 8-Position, 8-Conductor
Wiring Code: T568A/B
Category: 6
Color: Gray

Modular UTP Jack 8-Position, 8-Conductor Gray 6

Additional Info: Can be Mounted at 180-deg (straight), Housing Material: Plastic, Bulk Pack: 25