Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 5e; Faceplate Adapter Box Mount; Black

LEVITON #5G110-RE5

GigaMax Jack, Modular UTP; CAT 5e; Faceplate Adapter Box Mount; Black

SKU #07847717703
Manufacturer Series: 5e+
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Black

UTP Connector, IDC-Press Fit Connection, 8-Wire RJ45 Configuration, Cat 5e, Black