Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue
LEVITON #5G108-RL5

GigaMax Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue

SKU # 07847717051 Manufacturer Series: QuickPort
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Blue

UTP Connector, IDC-Press Fit Connection, 8-Wire RJ45 Configuration, Cat 5e, Blue