Menu Search

LEGRAND - PASS & SEYMOUR #KS58AB-BK

Modular UTP Jack 8-Wire RJ45 Black 5e

SKU: 78500715723
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Black
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Punchdown; Mounting - Keystone Opening; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Black