Menu Search

LEGRAND - PASS & SEYMOUR #KS6-UW

Modular UTP Jack 6-Wire RJ25C White 3

SKU: 78500727750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: 6-Wire RJ25C
Wiring Code: USOC
Category: 3
Color: White
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Punchdown; Mounting - Keystone Opening; Configuration - 6-Wire RJ25C; Wiring Code - USOC; Category - 3; Color - White