LEGRAND - ORTRONICS #OR-TJ645

Modular UTP Jack Fog White 8-Wire RJ45

SKU: 66287547583
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Fog White
Manufacturer Series: Clarity
Description
UTP Modular Jacks: Module Type - Modular UTP Jack; Connection - Snap In; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - Fog White; Manufacturer Series - Clarity