LEGRAND - ORTRONICS #OR-TJ5E00-44

Modular UTP Jack Dark Yellow 8-Wire RJ45

SKU: 66287543776
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Dark Yellow
Manufacturer Series: Clarity
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Dark Yellow; Manufacturer Series - Clarity