Menu Search
LEGRAND - ORTRONICS #OR-PJ600-44

Clarity Jack, Modular UTP; Panel Mount; CAT 6; 8-Wire RJ45; Yellow

SKU # 66287562978
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular UTP Jack 8-Wire RJ45 Yellow 6

Additional Info: Can be Mounted at 180-deg (straight), Housing Material: Thermoplastic ABS