Menu Search
UTP Jack Inserts Jack, Modular UTP; IDC Connection; CAT 6; Light Green

LEGRAND - ORTRONICS #OR-TJ600-25

Clarity Jack, Modular UTP; IDC Connection; CAT 6; Light Green

SKU #66287543323
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Light Green

Modular UTP Jack, IDC Connection, 8-Wire RJ45 Configuration, Cat 6, Light Green