Menu Search

HUBBELL #SJ6A24A

NEXTSPEED® Modular UTP Jack Shielded 8-Wire RJ45

SKU: 66262098674
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack Shielded
Connection: IDC
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 6A
Description
UTP Jack Inserts: Module Type - Modular UTP Jack Shielded; Connection - IDC; Configuration - 8-Wire RJ45; Wiring Code - T568A; Category - 6A; Manufacturer Series - NEXTSPEED®
Additional Info: Pack of 24