Modular UTP Jack Purple 8-Wire RJ45

SKU: 66262083790
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Modular UTP Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Purple
Manufacturer Series: Xcelerator
UTP Modular Jacks: Module Type - Modular UTP Jack; Connection - Punchdown; Mounting - Keystone Opening; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - Purple; Additional Information - Pkg Qty: 25; Manufacturer Series - Xcelerator™
Additional Info: Pkg Qty: 25