HUBBELL #HJ6AR

Modular UTP Jack 8-Wire RJ45 Red 6A

SKU: 88377898945
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Red
Manufacturer Series: NEXTSPEED
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6A; Color - Red; Manufacturer Series - NEXTSPEED