Menu Search

HUBBELL #NSJ6BK25

Modular Jack 8-Position Black 6

SKU: 88377850289
Manufacturer Series: Net Select
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular Jack
Connection: Snap In
Configuration: 8-Position
Wiring Code: T568A/B
Category: 6
Color: Black
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - Snap In; Configuration - 8-Position; Wiring Code - T568A/B; Category - 6; Color - Black; Additional Information - Bulk Pack: 25, Application: Voice/Data; Manufacturer Series - Net Select
Additional Info: Bulk Pack: 25, Application: Voice/Data