HUBBELL #HXJ3AL

Modular Jack 8-Position Almond 3

SKU: 66262020463
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular Jack
Connection: IDC
Mounting: Keystone Opening
Configuration: 8-Position
Wiring Code: T568A/B
Category: 3
Color: Almond
Manufacturer Series: Xcelerator
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - IDC; Mounting - Keystone Opening; Configuration - 8-Position; Wiring Code - T568A/B; Category - 3; Color - Almond; Additional Information - Housing Material: Thermoplastic, Application: Telephony and Low Data Transmission; Manufacturer Series - Xcelerator
Additional Info: Housing Material: Thermoplastic, Application: Telephony and Low Data Transmission