Menu Search
UTP Jack Inserts Jack, Modular UTP; Punchdown Connection; 6-Wire RJ25C-RJ12; White

HUBBELL #HXJUOW

Xcelerator Jack, Modular UTP; Punchdown Connection; 6-Wire RJ25C-RJ12; White

SKU #66262082471
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: 6-Wire RJ25C (RJ12)
Wiring Code: USOC
Category: 3
Color: Office White

Modular Jack, Punchdown Connection, 6-Wire RJ25C Configuration, Cat 3, Off White