Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 5e; 6-Position RJ45; White

HUBBELL #HXJ5EOW25

Xcelerator Jack, Modular UTP; CAT 5e; 6-Position RJ45; White

SKU #66262082513
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Modular UTP Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: 6-Position RJ45
Wiring Code: T568A/B
Category: 5e
Color: Office White

Modular Jack, Punchdown Connection, 8-Wire RJ45 Configuration, Cat 5e, Off White

Additional Info: Pkg Qty: 25