Menu Search

DATACOMM ELECTRONICS INC #20-3425-BL

Modular UTP Jack 8-Wire RJ45 Blue 5e

SKU: 66055900708
Manufacturer Series: 20-345
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Blue
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Blue; Additional Information - 10 Year Warranty; Manufacturer Series - 20-345
Additional Info: 10 Year Warranty