COOPER WIRING #5547-5EW

Modular UTP Jack White 8-Wire RJ45

SKU: 03266466217
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 5e
Color: White
Manufacturer Series: MediaSync
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - 110; Mounting - Faceplate, Adapter; Configuration - 8-Wire RJ45; Wiring Code - T568A; Category - 5e; Color - White; Manufacturer Series - MediaSync™